Beli Connection joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Joint Pattern Telescopic Type (Connection Joint)Deskripsi:Produk ini juga sering disebut dengan Connection jointatribut:
- Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
- Type: Joint pattern
- CKD New Joint GW (Fitting) / (Connection Plug) Selling IndividuallyDeskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension B (mm)=16; Dimension L (mm)=11; Dimension L (mm)=43atribut:
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- Working Fluid: Compressed air
- Maximum Working Pressure (MPa): 1
- Negative pressure performance (kPa): -100
- Operating Temperature (°C): -10 to 60 (but not frozen)
- CKD New Joint GW (Fitting) / (Irregular Connection Plug)Deskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension L (mm)=9.5; Dimension B2 (mm)=17.5; Dimension L (mm)=43; Dimension B1 (mm)=16atribut:
- Negative pressure performance (kPa): -100
- Maximum Working Pressure (MPa): 1
- Working Fluid: Compressed air
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- jipon Joint Type Artificial TurfDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Thickness: 22mm
- Material: Ethylene Vinyl Acetate (EVA) Resin
- Purpose of Use: For rooftop and veranda.
- W x L: 300x300mm
- MITSUGIRON Plastic Chain Jointatribut:
- Color: Yellow
- L x W (mm): 9x28
- Finishing Material: Polyethylene (PE)
- TRUSCO Joint Fitting 24 Type (Fitting Panel)Deskripsi:-It is small, lightweight, compact, and has high rigidity, and can be used as a multi-purpose tool for each type of joint, reinforcing, and connection, and it can be also widely utilized for connection brackets of gardening(terrace brackets)and living goo-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2.3mm
- Hole Number: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint Fitting 24 Type (Fitting Panel)Deskripsi:-It is small, lightweight, compact, and has high rigidity, and can be used as a multi-purpose tool for each type of joint, reinforcing, and connection, and it can be also widely utilized for connection brackets of gardening(terrace brackets)and living goo-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 25mm
- Length L1: 70mm
- Hole Number: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- jipon Joint Type Artificial Turf Edge ConvexDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Type: Male
- Thickness: 16mm
- Material: Ethylene vinyl acetate (EVA) resin
- Purpose of Use: For rooftop and veranda.
- W x L: 75x150mm
- jipon Joint Type Artificial Turf Edge ConcaveDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Type: Female
- Thickness: 16mm
- Material: Ethylene vinyl acetate (EVA) resin
- Purpose of Use: For rooftop and veranda.
- W x L: 75x150mm
- jipon Joint Type Artificial Turf Edge CornerDeskripsi:-Our original joint structure makes this artificial turf easy to connect and difficult to remove.-Sound of bubbles confirms correct connection when joining. -For rooftop and veranda.atribut:
- Color: Green
- Type: Corner
- Thickness: 16mm
- Material: Ethylene vinyl acetate (EVA) resin
- Purpose of Use: For rooftop and veranda.
- W x L: 75x75mm
- PISCO High Rotary Joint BushDeskripsi:General pneumatic piping speed rotation part for one-touch joint. Two use the bearings in the rotating part. Fast oscillating member moving, ideal for high-speed rotation portionUseable: Connection of the screw and the screwatribut:
- Shape: Bush
- Type: Rotary type For piping type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Effective Sectional Area: 11mm²
- Maximum Working Pressure: 1MPa
- Allowable Number of Rotations: 1200min⁻¹ r.p.m
- Connection Thread: 1/8x1/4
- Dimension A1: 13.5mm
- Dimension B1: 51.2mm
- Dimension B2: 23.2mm
- Dimension L: 47.2mm
- Dimension P: 16.6mm
- Fluid: air
- Opposite Side H1: 17mm
- Opposite Side H2: 17mm
- RoHS Directive: Yes
- Torque: 150gcm
- Vacuum Pressure: -100kPa
- PISCO High Rotary Joint ElbowDeskripsi:General pneumatic piping speed rotation part for one-touch joint. Two use the bearings in the rotating part. Fast oscillating member moving, ideal for high-speed rotation portionUseable: Connection of the screw and tubeatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail, shaft/stainless. Tube/polyurethane, nylon, etc. Elastic sleeve/nitrile rubber (NBR). O ring/fluoro rubber
- Shape: elbow
- Type: Rotary type For piping type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Effective Sectional Area: 4.5mm²
- Maximum Working Pressure: 1MPa
- Allowable Number of Rotations: 1500min⁻¹ r.p.m
- Connection Thread: M6x1
- Dimension A (mm): 4
- Dimension B1: 34.7mm
- Dimension B2: 13.2mm
- Dimension E: 19.7mm
- Dimension L: 35.7mm
- Dimension P1: 10φ mm
- Dimension P2: 11.6φ mm
- Dimensions c: 14.9mm
- Fluid: air
- Torque: (Idle rotation) 150gcm
- Tube Outside Diameter: 4φ mm
Daftar Harga Connection joint Terbaru October 2026
| monotaro Joint Pattern Telescopic Type (Connection Joint) | Rp149.900 |
| CKD New Joint GW (Fitting) / (Connection Plug) Selling Individually | Rp11.900 |
| CKD New Joint GW (Fitting) / (Irregular Connection Plug) | Rp169.900 |
| SMC Silencer An Series Resin, One Touch Joint Connection Type | Rp109.900 |
| jipon Joint Type Artificial Turf | Rp299.900 |
| MITSUGIRON Plastic Chain Joint | Rp119.900 |
| TRUSCO Joint Fitting 24 Type (Fitting Panel) | Rp28.900 |
| TRUSCO Joint Fitting 24 Type (Fitting Panel) | Rp28.900 |
| jipon Joint Type Artificial Turf Edge Convex | Rp53.900 |
| jipon Joint Type Artificial Turf Edge Concave | Rp53.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/fgP103651556-1.jpg)
%20%2F%20(Connection%20Plug)%20Selling%20Individually/P103120560-1.jpg)
%20%2F%20(Irregular%20Connection%20Plug)/P103120755-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/MITSUGIRON%20Plastic%20Chain%20Joint/h7P105417619-1.jpg)
/P102710056-2.jpg)
/P102710065-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)